600 pieces in stock at Vaughan, ON as of 5:14 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Brand | Wurth |
| Finish | Zinc |
| Overall Length | 33 mm |
| Head Diameter | 14 mm |
| Designation | W-GS Type Z |
| Temperature Range (C) | -40 to 80 °C |
| Temperature Range (F) | -40 to 176 °F |
| EAN | 4053479244327 |
| The patented drive allows for setting of the anchor using a PZ, AW, Square, Philips, Slot or Torx bit because force is transmitted through the hexagonal shaft. |
| The patented anti-rotation feature will be triggered by turning the screw into the anchor sleeve. If the screw is removed, the sleeve will not turn and stays in the anchorage material. |
| Low space requirement behind the sheet (only 15 mm). |
| Can be used without any setting tools with a cordless screwdriver and suitable bit for the corresponding screw. |
| Drywall anchor and the screw can be screwed in with the same bit. |
| The newly developed centring point allows easy positioning and drilling into the sheet. |
| Cost effective and quick mounting without pre-drilling. |
| Quick installation using a cordless screwdriver. |
| The component can be attached with wood or chipboard screws (Type Z = Ø 4.5 mm). |
| For non-critical attachments in gypsum and fibrous plaster sheet, lightweight building boards and aerated concrete PB2. |
| For attachment of components using a wood or chipboard screw. |
| Suitable for use outdoors or in damp locations if used with a stainless steel screw. |